Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PC PRODUCTS

Epoxy, Marine Grade, White, 1 Oz Syringe

  • Item# 4AUV9
  • Mfr. Model# 010112
  • Catalog Page# 2776
  • UNSPSC# 13111001
Epoxy,Marine Grade,White,1 Oz Syringe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $6.24 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PC-7®
High “wet grab” or tack makes overhead and sidewall work easy without drip or sag.
PC-11®
Formulated as a true marine epoxy for bonding wet, dry, and fully submerged substrates. High tack helps prevent drip and sag when performing overhead work. Tintable.
Epoxy Adhesives
• 1:1 mixing ratio Temp. range: -20° to 200°F
High-strength epoxies are perfect for bonding, sealing, and filling. Available in High Viscosity, Marine Grade, and Rapid Cure paste formulas; Fast Cure is a liquid formula. PC skus are highly resistant to mild acids, caustics, detergents, gasoline, fuel oil, salt, and fresh water.
Epoxy Adhesives
• 2-part Mix ratio 1:1

View More

Technical Specs

  • Item Epoxy Adhesive
  • Type Marine Grade, High Strength Paste
  • Color Off White
  • Size 1 oz.
  • Container Type Syringe
  • Mixing Ratio 1:1
  • Temp. Range (F) -20 Degrees to 200 Degrees
  • Application Time 20 min.
  • Functional Cure 12 hrs.
  • Full Cure 15 hr.
  • Work Life 35 min.
  • Shear Strength (PSI) 1710
  • Substrates Metal, Wood, Brick, Stone, Marble, Rubber, Some Plastics, And More
  • Application Repairing and Bonding For Home, Farm, Office and Marine Automotive
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.