Skip Content

TP
PBC LINEAR

Lin Shaft w/Supp Rail,Alum,0.5 In D,9 In

  • Item # 2CRC7
  • My Part #
  • Mfr. Model # CCR08-009.000
  • Catalog Page # N/A
  • UNSPSC # 23153030
Lin Shaft w/Supp Rail,Alum,0.5 In D,9 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $56.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Engineered for use with linear ball bearings, and/or simplicity FrelonGOLDĀ® lined bearings, this support rail offers laser-straight alignment. It features aluminum alloy base construction, allowing it to be lightweight, non-magnetic, and vibration-resistant. It also features an RC70 ceramic coated finish, which helps resist weld splatter, paints, and other contaminants.

View More

Technical Specs

  • Shaft Dia. 0.500"
  • Dia. Tolerance Min. 0.499
  • Dia. Tolerance Max. 0.500
  • Mounting Surface to Shaft Center (In.) 1.125
  • Mounting Hole from Shaft End 1/2"
  • Mounting Hole Center to Center 4"
  • Mounting Holes Clean
  • Mounting Hole Size 0.169"
  • Bolt Size #6
  • Length 9"
  • Travel Length (In.) 9
  • Base Width (In.) 1.000
  • Base Height (In.) 0.188
  • Overall Height (In.) 1.375
  • Temp. Range (F) 0 - 400
  • Material Aluminum
  • Finish Ceramic Coated
  • For Use With Simplicity FrelonGOLD(TM) Lined Bearings
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.