TP
PAYSON CASTERS, INC

Total-Locking Bolt-In Stem Caster with Round Stem, 8 in Wheel Dia., 800 lb Load Rating

  • Item # 45JR93
  • My Part #
  • Mfr. Model # 193-8UL-SB-C
  • Catalog Page # N/A
  • UNSPSC # 31162701
Total-Locking Bolt-In Stem Caster with Round Stem,  8 in Wheel Dia.,  800 lb Load Rating close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Casters and Wheels~Stem Casters


$144.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These bolt-in stem casters have a round stem that fits into structural framing made of round metal tubing. Each caster has a total-lock brake that can be engaged to prevent the caster's wheel and swivel mechanism from moving. Sometimes called scaffold casters, these casters are used on light-duty scaffolding, work platforms, workbenches, and tables that will be moved frequently but must be kept stable and immobilized when people are using them. They can help prevent injuries that may be caused if the casters roll or turn unexpectedly. These casters have zinc-plated steel frames and double ball swivel bearings that allow the caster to swivel smoothly. They are suitable for janitorial, maintenance, painting, electrical, and construction applications.

These bolt-in stem casters have a round or square stem that fits into structural framing made of metal tubing or angle iron. They can be attached to scaffolding, racks, and carts built from structural framing to allow the equipment to roll as its being moved or repositioned, which reduces the effort required to move the equipment. In general, the shape and size of the stem determines the type of frame the caster will fit into, and bolts or pins are installed into cross-drilled mounting holes in the framing and the caster's stem to secure the caster in place on the framing.

View More

Technical Specs

  • Item Total-Locking Bolt-In Stem Caster with Round Stem
  • Caster Sub-Type Swivel
  • Load Rating 800 lb
  • Wheel Dia. 8 in
  • Wheel Width 2 in
  • Mounting Height 9 1/2 in
  • Overall Height 9 1/2 in
  • Wheel/Tread Material Polyurethane
  • Wheel/Tread Color Red
  • Wheel Bearing Type Roller
  • Swivel Raceway Type Double Ball
  • Swivel Lock Type Total Lock
  • Stem Length 4 in
  • Stem Dia. 1 7/16 in
  • Caster Stem Type Round
  • Caster Brake Type Face Contact Brake
  • Tread Shape Standard
  • Caster Frame Material Steel
  • Frame Finish Zinc Plated
  • Wheel Core Material Iron
  • Core Color Silver
  • Non-Marking Yes
  • Number of Wheels 1
  • Replacement Wheel Mfr. No. 08200-UL
  • Application Scaffolding
  • Features Offset 2-3/8 in
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products