TP
PAYSON CASTERS, INC

Side-Mount Caster, 3" Wheel Dia., 500 lb. Load Rating

  • Item # 45JT08
  • My Part #
  • Mfr. Model # 882-3UL
  • Catalog Page # N/A
  • UNSPSC # 31162701
Side-Mount Caster,  3" Wheel Dia.,  500 lb. Load Rating close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Casters and Wheels~Side Mount Casters


$468.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Side-mount casters (also known as gate casters) have vertical mounting plates that attach to the sides of gates, doors, fences, and other heavy equipment that won't support a traditional plate or stem caster. The casters allow the equipment to roll, which reduces the effort it takes to move it. The casters' spring-loaded suspension absorbs shocks to provide a smooth ride even when the casters are rolling on uneven surfaces. Side-mount casters are used in a wide variety of industrial, commercial, and residential settings.

View More

Technical Specs

  • Item Side-Mount Caster
  • Caster Sub-Type Swivel
  • Load Rating 500 lb.
  • Wheel Dia. 3"
  • Wheel Width 1-7/8"
  • Wheel/Tread Material Rubber
  • Overall Height 11-1/2"
  • Mounting Plate Bolt Hole Pattern J
  • Mounting Plate Size 2" x 5-1/8"
  • Mounting Bolt Dia. 11/32"
  • Inside Bolt Hole Spacing 1-1/4" x 3"
  • Outside Bolt Hole Spacing 1-1/4" x 3"
  • Maximum Compression Force 300 lb.
  • Swivel Raceway Type Double Ball
  • Wheel Core Material Polyurethane
  • Core Color Red
  • Wheel Bearing Type Roller
  • Caster Frame Material Steel
  • Frame Finish Zinc Plated
  • Non-Marking No
  • Maximum Compression 2"
  • Replacement Wheel Mfr. No. 03182-UL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products