Navigation Menu New

Access My Account, Order History, Lists and more here.

45JT06 582-3OH UNSPSC # 31162701

Tap image to zoom.

Roll over image to zoom.

Side-Mount Caster, 3 in Wheel Dia., 210 lb Load Rating

  • Item # 45JT06
  • Mfr. Model # 582-3OH
  • UNSPSC # 31162701
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Side-mount casters (also known as gate casters) have vertical mounting plates that attach to the sides of gates, doors, fences, and other heavy equipment that won't support a traditional plate or stem caster. The casters allow the equipment to roll, which reduces the effort it takes to move it. The casters' spring-loaded suspension absorbs shocks to provide a smooth ride even when the casters are rolling on uneven surfaces. Side-mount casters are used in a wide variety of industrial, commercial, and residential settings.

Technical Specs

  • Item Side-Mount Caster
  • Caster Sub-Type Swivel
  • Load Rating 210 lb
  • Wheel Dia. 3 in
  • Wheel Width 1 3/8 in
  • Wheel/Tread Material Rubber
  • Overall Height 11 1/4 in
  • Mounting Plate Bolt Hole Pattern J
  • Mounting Plate Size 2 in x 5-1/8 in
  • Mounting Bolt Dia. 11/32 in
  • Inside Bolt Hole Spacing 1-1/4 in x 3 in
  • Outside Bolt Hole Spacing 1-1/4 in x 3 in
  • Maximum Compression Force 200 lb
  • Swivel Raceway Type Double Ball
  • Wheel Core Material Rubber
  • Core Color Black
  • Wheel Bearing Type Precision Ball
  • Caster Frame Material Steel
  • Frame Finish Zinc Plated
  • Non-Marking No
  • Maximum Compression 2 in
  • Replacement Wheel Mfr. No. 03137-OH
  • Mounting Plate Size (Bolt Hole Pattern) 2 in x 5-1/8 in (J)

Side-mount casters (also known as gate casters) have vertical mounting plates that attach to the sides of gates, doors, fences, and other heavy equipment that won't support a traditional plate or stem caster. The casters allow the equipment to roll, which reduces the effort it takes to move it. The casters' spring-loaded suspension absorbs shocks to provide a smooth ride even when the casters are rolling on uneven surfaces. Side-mount casters are used in a wide variety of industrial, commercial, and residential settings.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top