Skip Content

TP
PAWLING CORP

Wall Rail,Eggshell,144In

  • Item # 43Z448
  • My Part #
  • Mfr. Model # BR-530-12-370
  • Catalog Page # 2001
  • Catalog Group # H3450
  • UNSPSC # 24101809
Wall Rail,Eggshell,144In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $220.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 21.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PAWLING heavy-duty solid handrail is designed to create healthcare traffic patterns—stands up to the toughest traffic including gurneys and carts. Attractive handrail provides strength and durability. Includes option for continuous security bracket, No. 43Z697 (sold separately) for high-risk environments.

View More

Technical Specs

  • Item Guard Rail
  • Type Impact Resistant
  • Color Eggshell
  • Dia. 1-1/2"
  • Overall Length 144"
  • Overall Height 5-1/2"
  • Mounting Dimension 32" on Center
  • Mounting Plate Dimensions 2-1/2" x 3-1/2" x 1-1/2" x 1-15/16"
  • Construction Vinyl/Aluminum
  • Net Weight 21.4 lb.
  • Length 144"
  • Includes Aluminum Retainer, Vinyl Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.