TP
PAWLING CORP

Guard Rail, Impact Resistant, Ivory, Mounting Dimension 32" on Center

  • Item # 43Z445
  • My Part #
  • Mfr. Model # BR-530-12-2
  • Catalog Page # 2006
  • Catalog Group # H3450
  • UNSPSC # 24101809
Guard Rail,  Impact Resistant,  Ivory,  Mounting Dimension 32" on Center close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Wall and Hand Rail Hardware~Wall and Hand Rails


$224.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 21.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

The PAWLING heavy-duty solid handrail is designed to create healthcare traffic patterns—stands up to the toughest traffic including gurneys and carts. Attractive handrail provides strength and durability. Includes option for continuous security bracket, No. 43Z697 (sold separately) for high-risk environments.

View More

Technical Specs

  • Item Guard Rail
  • Type Impact Resistant
  • Color Ivory
  • Dia. 1-1/2"
  • Overall Length 144"
  • Overall Height 5-1/2"
  • Mounting Dimension 32" on Center
  • Mounting Plate Dimensions 2-1/2" x 3-1/2" x 1-1/2" x 1-15/16"
  • Construction Vinyl/Aluminum
  • Net Weight 21.4 lb.
  • Length 144"
  • Includes Aluminum Retainer, Vinyl Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products