TP
PAWLING CORP

Bracket, Impact Resistant, Silver Gray, Mfg No. BR-1200 For Use With

  • Item # 43Z857
  • My Part #
  • Mfr. Model # BR-1206-0-210
  • Catalog Page # 2006
  • Catalog Group # H3481
  • UNSPSC # 30191601
Bracket,  Impact Resistant,  Silver Gray,  Mfg No. BR-1200 For Use With close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Wall and Hand Rail Hardware~Wall and Hand Rail Accessories


$10.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

The PAWLING handrail bracket is designed for use with the PAWLING standard handrail, No. H3454 (sold separately in a variety of colors).

View More

Technical Specs

  • Item Bracket
  • Type Impact Resistant
  • Color Silver Gray
  • For Use With Mfg No. BR-1200
  • Overall Height 1-1/2"
  • Overall Length 1-1/2"
  • Mounting Dimension 32" On Center
  • Material Molded Plastic
  • Includes Bracket Only
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms