Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PATTERSON

30" Industrial Mobile Non-Oscillating Air Circulator

  • Item# 13F723
  • Mfr. Model# F30A-F-SF
  • Catalog Page# 3652
  • UNSPSC# 40101602
30" Industrial Mobile Non-Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,180.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 100.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial Mobile Air Circulators

• 115V ball bearing PSC motors OSHA-compliant steel wire guards with baked-on blue powder-coated finish Heavy-duty welded steel housing 6"-dia. semipneumatic rubber casters for easy mobility
High-efficiency blades deliver high air velocity over a long distance. Designed for people and process cooling and general air circulation. Easy-to-grip handle for easy repositioning. Include factory-wired 12-ft. cord with plug and 3-speed rotary switch.
UL Recognized, CSA Certified motors.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 30"
  • Mobile/Stationary Mobile
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 3
  • Voltage 115
  • Phase 1
  • CFM High 7500
  • CFM Low 6200
  • Air Velocity (FPM) @ 20 Ft. 900/850/775
  • Motor HP 1/2
  • Motor RPM 1130/1040/950
  • Operating Amps 5.8/5.25/5.2
  • Mounting Location Floor
  • Mounting Style Mobile
  • Fan RPM 1725
  • Environmental Applications Industrial
  • Assembled Assembled
  • CFM Medium 6800
  • Air Velocity (FPM) @ 40 Ft 550/500/400
  • Air Velocity (FPM) @ 60 Ft. 350/300/275
  • Sound Level 78/76.5/74
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 720
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Open Dripproof
  • Motor Insulation Class F
  • Thermal Protection Auto
  • Bearing Type BALL
  • Outside Dia. 37"
  • Height 37"
  • Width 37"
  • Max. Depth 15-1/4"
  • Cord Length 12 ft.
  • Number of Blades 3
  • Blade Material Galvalume
  • Shaft Dia. 1/2"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Powder Coated
  • Application People Cooling, Spot Cooling, Process Cooling
  • Standards CSA, UL, OSHA
  • Includes Lifting Handle, 12 ft. Cordset with Plug, Single Speed Rotary Switch, OSHA Complying Guards, 6" Diameter Semi Pneumatic Casters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.