Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
PATTERSON

3/4HP 120V Trailer Cooler Air Circulator

  • Item# 13F721
  • Mfr. Model# FHVTCA
  • Catalog Page# 3653
  • UNSPSC# 40101602
3/4HP 120V Trailer Cooler Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,488.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 84.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-Velocity Low-Profile Trailer Coolers

• Open dripproof motor Ball bearings Ship with 2-pc. 2-way adjustable swivel wall-mount bracket
Slim-profile coolers mount near trailer ceiling height to stay out of the way of forklifts and allow more room at the end of the trailer. Produce high-velocity air circulation to cool the longest trailers. Single speed. Galvanized wheel. 16-ga. steel housing with blue powder-coated finish.

View More

Technical Specs

  • Item Air Circulator
  • Type Trailer Cooler
  • Drive Type Direct
  • Speed Single
  • Wheel Dia. 10.5"
  • Wheel Width (In.) 11
  • CFM Range 2800
  • CFM @ 0.000-In. SP 2800
  • Max. Inlet Temp. (Deg. F) 112
  • Max. Ambient Temp. (F) 112
  • Voltage 120
  • Hz 60
  • Phase 1
  • Full Load Amps 8.7
  • Motor HP 3/4
  • Motor RPM 1075
  • Motor Type Open Dripproof
  • Bearing Type Ball
  • Blower RPM 1075
  • Housing Height (In.) 16
  • Housing Width (In.) 16
  • Housing Depth (In.) 25
  • Discharge Height (In.) 4
  • Discharge Width (In.) 16
  • Mounting Swivel Wall
  • Housing Material 16 Gauge Steel
  • Housing Finish Blue Powder Coated
  • Wheel Material Galvanized
  • Speed Controllable no
  • Includes 2 Piece Adjustable Swivel Wall Mount
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.