Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PATTERSON

22" Blade Dia. Air Cannon, 5570 CFM High, 3 Phase

  • Item# 7J705
  • Mfr. Model# 7J705
  • Catalog Page# 3650
  • UNSPSC# 40101602
22" Blade Dia. Air Cannon, 5570 CFM High, 3 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,679.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 89.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-phase hardwired fan blasts air over long distances for maximum cooling. Includes hardware for multiple mounting options. Heavy-gauge steel construction. Features OSHA-compliant wire guard.

View More

Technical Specs

  • Item Air Cannon
  • Blade Dia. 22"
  • Phase 3
  • Voltage 208-230/460
  • Hz 60
  • Motor HP 1/2
  • CFM High 5570
  • Air Velocity (FPM) @ 20 Ft. 625
  • Air Velocity (FPM) @ 40 Ft 450
  • Air Velocity (FPM) @ 60 Ft. 375
  • Air Velocity (FPM) @ 80 Ft. 200
  • Operating Amps 2.4-2.3/1.2
  • Motor RPM 1725
  • Motor Type 3 Phase
  • Motor Enclosure Totally Enclosed Air Over
  • Thermal Protection Automatic
  • Max. Ambient Temp. 105 Degrees F
  • Shaft Dia. 5/8"
  • Bearing Type Ball
  • Speeds 1
  • Number of Blades 3
  • Fan Mounting Location Ceiling, Wall
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Blue Powder Coated
  • Outside Dia. 29"
  • Width 29"
  • Height 29"
  • Max. Depth 16"
  • Includes Wall and Ceiling Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.