Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PATTERSON

18" Blade Dia. Air Cannon, 3800 CFM High, 1 Phase

  • Item# 6ALF4
  • Mfr. Model# H18A-CS
  • Catalog Page# 2979
  • UNSPSC# 40101602
18" Blade Dia. Air Cannon, 3800 CFM High, 1 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $913.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 41.91 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Industrial High-Velocity Air Cannons

• Totally enclosed motors Ball bearings OSHA-compliant wire guards Multiple mounting options Heavy-ga. steel construction
Fans throw air over long distances for maximum cooling. 120V fans have 10-ft. power cord with molded plug. 3-phase models require hard wiring.

View More

Technical Specs

  • Item Air Cannon
  • Blade Dia. 18"
  • Phase 1
  • Voltage 115/208-230
  • Hz 60
  • Motor HP 1/2
  • CFM High 3800
  • Air Velocity (FPM) @ 20 Ft. 475
  • Air Velocity (FPM) @ 40 Ft 350
  • Air Velocity (FPM) @ 60 Ft. 250
  • Air Velocity (FPM) @ 80 Ft. 175
  • Operating Amps 6/3-2.9
  • Motor RPM 1725
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed Air Over
  • Thermal Protection Automatic
  • Max. Ambient Temp. 105 Degrees F
  • Shaft Dia. 5/8"
  • Bearing Type Ball
  • Number of Speeds 1
  • Number of Blades 3
  • Fan Mounting Location Ceiling, Floor, Wall
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Blue Powder Coated
  • Outside Dia. 24"
  • Width 24"
  • Height 24"
  • Max. Depth 16"
  • Includes 12 ft. Cord with 115V Plug, Other Voltages Require Hard Wiring Per Wiring Instructions on Motor Plate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.