Skip Content

DV
PATTERSON

5-Blade Ceiling Fan, 230V, 10 to 45 ft. Mounting Height, Variable-Speed, 16 ft. Blade Dia., 59 RPM

  • Item # 44YV89
  • My Part #
  • Mfr. Model # H5.1F16B-230-1HP
  • Catalog Page # N/A
  • UNSPSC # 40101604
5-Blade Ceiling Fan, 230V, 10 to 45 ft. Mounting Height, Variable-Speed, 16 ft. Blade Dia., 59 RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Features 5-blades for large area cooling and heat destratification. Innovative blade/gearbox modularization takes the axial stress off the drivetrain and gearbox. Modular components allow for easy installation and service. Ideal for warehouses, loading docks, and other large building areas. Downrods are available, sold separately. Electrical components are UL Listed and CSA Certified.

• Energy efficient
• Quiet performance

View More

Technical Specs

  • Item Ceiling Fan
  • Fan Overall Type Industrial
  • Blade Dia. 16 ft.
  • Fan Voltage 230VAC
  • Fan Watts 707/782
  • Max. Mounting Height 10 to 45 ft.
  • Speed Controllable - Fans Yes
  • Number of Speeds Variable
  • Blade Material - Fans Aluminum
  • Blade Color - Fans Gray
  • Housing Material - Fans Steel
  • Housing Color - Fans Blue
  • Housing Finish - Fans Powder Coated
  • Number of Blades 5
  • Fan Item Ceiling Fan
  • Phase 3
  • Reversible Yes
  • High CFM 186,692
  • Full Load Amps 3.4
  • RPM 59
  • RPM @ 60 Hz 59
  • Hz 60
  • Input Volts AC @ 60/50 Hz 208/230
  • Includes Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Remote Control Keypad, Cat6 Cable (100 ft.), Remote Lockable Disconnect
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms