Skip Content
TP
PATTERSON

5-Blade Ceiling Fan, 230V, 10 to 45 ft. Mounting Height, Variable-Speed, 14 ft. Blade Dia., 64 RPM

  • Item # 44YV72
  • My Part #
  • Mfr. Model # H5.1F14B-230-1HP
  • Catalog Page # 3003
  • UNSPSC # 40101604
Ceiling Fan,14 ft.,230V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,779.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 456.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features 5-blades for large area cooling and heat destratification. Innovative blade/gearbox modularization takes the axial stress off the drivetrain and gearbox. Modular components allow for easy installation and service. Ideal for warehouses, loading docks, and other large building areas. Downrods are available, sold separately. Electrical components are UL Listed and CSA Certified.

• Energy efficient
• Quiet performance

View More

Technical Specs

  • Item Ceiling Fan
  • Fan Overall Type Industrial
  • Blade Dia. 14 ft.
  • Fan Voltage 230VAC
  • Fan Watts 707/782
  • Max. Mounting Height 10 to 45 ft.
  • Speed Controllable - Fans Yes
  • Number of Speeds Variable
  • Blade Material - Fans Aluminum
  • Blade Color - Fans Gray
  • Housing Material - Fans Steel
  • Housing Color - Fans Blue
  • Housing Finish - Fans Powder Coated
  • Number of Blades 5
  • Fan Item Ceiling Fan
  • Phase 3
  • Reversible Yes
  • High CFM 161,345
  • Full Load Amps 3.4
  • RPM 64
  • RPM @ 60 Hz 64
  • Hz 60
  • Input Volts AC @ 60/50 Hz 208/230
  • Includes Motor, Hub, Gearbox,(4) GuyWires, Vfd Control, Remote Control Keypad, Cat6 Cable (100 ft.), Remote Lockable Disconnect
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.