Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
PATRICIAN

King T250 Thread Count Pillowcase, White Tone-On-Tone Stripe; PK72

  • Item# 5ZXU7
  • Mfr. Model# 1A76954
  • Catalog Page# 1306
  • UNSPSC# 52121512
King T250 Thread Count Pillowcase, White Tone-On-Tone Stripe; PK72 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $76.68 / pkg. of 72

Price $423.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 31.9 lbs.
Country of Origin Bahrain Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Blended twill weave pillowcase features a self-hem. White tone-on-tone stripe 60% cotton/40% polyester twill.

View More

Technical Specs

  • Item Pillowcase
  • Type Blended Twill Weave
  • Size King
  • Width 42"
  • Length 46"
  • Fabric 60% Cotton/40% Polyester Twill
  • Thread Count T250
  • Color White Tone-On-Tone Stripe
  • Hem Self
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.