Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PATRICIAN

XL Full T250 Thread Count Fitted Sheet, White; PK24

  • Item# 5ZXT2
  • Mfr. Model# 1A71838
  • Catalog Page# 1306
  • UNSPSC# 52121509
XL Full T250 Thread Count Fitted Sheet, White; PK24 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Fitted style has elastic on sides covering each corner. 12" pockets fit mattresses 10" to 14" deep.

View More

Technical Specs

  • Item Fitted Sheet
  • Type Crease Resistant
  • Size XL Full
  • Width 54"
  • Length 80"
  • Fabric 60% Cotton/40% Polyester
  • Thread Count T250
  • Pocket Size 12"
  • Color White
  • Hem Self
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms