Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PASS AND SEYMOUR

Modular GFCI Receptacle, 15A Amps, NEMA Configuration: 5-15R, Outlet Type: Decorator, Self-Testing:

  • Item# 1MAF2
  • Mfr. Model# PT1595HGTRI
  • Catalog Page# N/A
  • UNSPSC# 39121406
Modular GFCI Receptacle, 15A Amps, NEMA Configuration: 5-15R, Outlet Type: Decorator, Self-Testing: close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

GFCI features a trip indicator light, so you can easily identify when a tripped condition has occurred. The GFCI works with existing PlugTail®
3 wire connectors. Its lack of exposed terminals ensures a finger safe application through the installation process.

View More

Technical Specs

  • Item Modular GFCI Receptacle
  • Application Environment Hospital Grade
  • Self-Testing No
  • NEMA Configuration 5-15R
  • Number of Poles 2
  • Number of Wires 3
  • Tamper Resistant Yes
  • Weather Resistant No
  • Amps 15A
  • Voltage 125VAC
  • Reset Type Automatic
  • HP 1.0
  • Outlet Type Decorator
  • Color Ivory
  • Power Indicator No
  • Special Features Ground Fault Indicator
  • Standards cULus, FSUL
  • Surge Suppression No
  • Mounting Type Flush
  • Wiring Method Modular
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.