Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
PASS AND SEYMOUR

20A Hospital Grade Modular Receptacle, Ivory; Tamper Resistant: Yes

  • Item # 1PGJ5
  • Mfr. Model # PTTR63HI
  • Catalog Page # N/A
  • UNSPSC # 39121406
20A Hospital Grade Modular Receptacle, Ivory; Tamper Resistant: Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Modular Receptacle
  • Type - Plugs and Receptacles Straight Blade
  • Application Environment Hospital Grade
  • Amps - Plugs and Receptacles 20
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Voltage - Plugs and Receptacles 125VAC
  • Number of Poles 2
  • Number of Wires 3
  • Tamper Resistant Yes
  • Weather Resistant - Plugs and Receptacles No
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Mounting Type - Plugs and Receptacles Flush
  • Color - Plugs and Receptacles Ivory
  • Item - Plugs and Receptacles Modular Receptacle
  • Wiring Method - Plugs and Receptacles Modular
  • Surge Suppression No
  • Special Features Illuminated
  • Material Nylon
  • Phase 1
  • Color Ivory
  • Power Indicator No
  • Number of Gangs 1
  • Standards UL Listed 498, cULus, Fed Spec WC596
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.