Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
PASS AND SEYMOUR

Ground Continuity Monitoring Plug, 15 Amps, 277VAC Voltage, NEMA Configuration: L7-15P, Number of Po

  • Item# 1PGL4
  • Mfr. Model# L715PGCM
  • Catalog Page# 430
  • UNSPSC# 39121403
Ground Continuity Monitoring Plug, 15 Amps, 277VAC Voltage, NEMA Configuration: L7-15P, Number of Po close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $38.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.165 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with dual-LED indicators, this locking device helps provide immediate visual identification of potential upstream miswire conditions. It features nylon housing for superior chemical and impact resistance, with an integral dust seal. It also features single-plane wiring for easy installation.

View More

Technical Specs

  • Item Ground Continuity Monitoring Plug
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded
  • Grade Specification
  • Voltage 277VAC
  • Number of Poles 2
  • Number of Wires 3
  • NEMA Configuration L7-15P
  • Color Black/White
  • Amps 15
  • Cord Size 0.230" to 0.720"
  • Phase 1
  • Material Nylon
  • Antimicrobial No
  • Standards cULus/FSUL
  • Special Features Moisture, Dust and Weather Resistant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.