Skip Content

DG
PASS AND SEYMOUR

Hospital Grade

  • Item # 20PD18
  • My Part #
  • Mfr. Model # TR8200HUSBRED
  • Catalog Page # N/A
  • UNSPSC # 39121406
USB Charge Recp,15A,125V,3.1A@5VDC,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Duplex Charger Receptacle
  • Application Environment Hospital Grade
  • USB Charging Capacity 3.1A @ 5VDC
  • Number of USB Ports 2
  • USB Connector Type A
  • Tamper Resistance Yes
  • Number of Poles 2
  • Number of Wires 3
  • Phase 1
  • Material of Construction Nylon
  • Standards CSA C22.2 No. 42/CSA C22.2 No. 223/UL 498/UL 1310/cULus
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms