Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
PASS AND SEYMOUR

Duplex Charger Receptacle, Number of USB Ports: 2, 3.1A @ 5VDC USB Charging Capacity

  • Item# 20PD16
  • Mfr. Model# TR8200HUSBW
  • Catalog Page# N/A
  • UNSPSC# 39121406
Duplex Charger Receptacle, Number of USB Ports: 2, 3.1A @ 5VDC USB Charging Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Duplex Charger Receptacle
  • Application Environment Hospital Grade
  • USB Charging Capacity 3.1A @ 5VDC
  • Number of USB Ports 2
  • Tamper Resistance Yes
  • Number of Poles 2
  • Number of Wires 3
  • Phase 1
  • Material of Construction Nylon
  • Standards CSA C22.2 No. 42/CSA C22.2 No. 223/UL 498/UL 1310/cULus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.