Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PASLODE

Framing Tool Fuel Cell

  • Item# 5VK14
  • Mfr. Model# 650039
  • Catalog Page# N/A
  • UNSPSC# 27131506
Framing Tool Fuel Cell close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Framing Tool Fuel Cell
  • For Use With Mfr. No. 900600
  • Features Each Cell Can Drive Approximately 1,200 Nails, Ready to Use Once The Cap is Clicked From Front to Back, A Best Used Before Date On The Bottom of The Cell
  • Includes (4) Per Package
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.