Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PASLODE

Cordless Framing Nailer Kit, Voltage 7.4 Li-Ion, Battery Included, Fastener Range 2" to 3-1/4"

  • Item# 19L844
  • Mfr. Model# 902600
  • Catalog Page# 3130
  • UNSPSC# 27131506
Cordless Framing Nailer Kit, Voltage 7.4 Li-Ion, Battery Included, Fastener Range 2" to 3-1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cordless Nailers

Product Details

Kit includes an offset full round cordless nailer that operates on a fuel cell and cordless battery. Nailer features keyless adjustable depth of drive and a heavy-duty utility hook.

View More

Technical Specs

  • Item Cordless Framing Nailer Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 7.4
  • Head Style Offset Full Round
  • Fastener Range 2" to 3-1/4"
  • Collation Angle 30 Degrees
  • Collation Type Paper
  • Shank Dia. 0.113" to 0.131"
  • Magazine Angled
  • Magazine Capacity 48
  • Cordless Tool Battery Type Li-Ion
  • Magazine Loading Rear
  • Depth Control Adjustable
  • Battery Included 19L845
  • Battery Pack Replacement 19L845
  • Handle Type Rubber Over Mold
  • Triggering Mode Sequential
  • Replacement Fuel Cell No. 6HKX4
  • Tip No Mar
  • Light No
  • Length 13-1/2"
  • Width 4-1/2"
  • Height 14-1/2"
  • Tool Weight 7.4 lb.
  • Includes Rugged Carrying Case, Rechargeable Li-ion Battery, Charger and Safety Glasses
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms