ST
PASLODE

Angled Finish Nails, 16 ga. Gauge, 1-1/4" Length, Low Carbon Steel, Zinc Galvanized, Strip

  • Item # 5VK17
  • My Part #
  • Mfr. Model # 650230
  • Catalog Page # 2497
  • UNSPSC # 31162003
Angled Finish Nails, 16 ga. Gauge, 1-1/4" Length, Low Carbon Steel, Zinc Galvanized, Strip close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.15 / pkg. of 2,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use with cordless and pneumatic finish nailers (available separately), these collated finish nails offer easy loading to reduce downtime. Use in light-duty fastening applications such as installing decorative trim, to help prevent wood splitting and reduce potential nailhead visibility.

View More

Technical Specs

  • Pneumatic Fastener Type Finishing Nails
  • Item Angled Finish Nails
  • Head Style Finish
  • Collation Configuration Strip
  • Collation Type Adhesive
  • Collation Angle 20 Degrees
  • Gauge 16 ga.
  • Length 1-1/4"
  • Point Type Chisel
  • Shank Smooth
  • Material Low Carbon Steel
  • Finish Zinc Galvanized
  • Stick Quantity 50
  • For Use With Mfr. No. 500910, 900600, 902402
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.