Navigation Menu New

Access My Account, Order History, Lists and more here.

2MLR9 50TRK UNSPSC # 23153308

Tap image to zoom.

Roll over image to zoom.

Retention Knob, Taper Size 50, Thread Size 1"-8, Angle Radius 45 °

  • Item # 2MLR9
  • Mfr. Model # 50TRK
  • UNSPSC # 23153308
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Retention Knob
  • Taper Size 50
  • Thread Size 1"-8
  • Angle Radius 45 Degrees
  • Knob Outside Dia. 1.1400 in
  • Standards ANSI
  • Coolant Hole Dia. 0.4680 in
  • Flange to Angle Length 0.7000 in
  • Flange to Knob Length 0.700 in
  • Neck Dia. 0.8200 in
  • Overall Length 2.3000 in
Back to Top