Navigation Menu New

Access My Account, Order History, Lists and more here.

2MLR1 40TRK UNSPSC # 23153308

Tap image to zoom.

Roll over image to zoom.

Retention Knob, Taper Size 40, Thread Size 5/8"-11, Angle Radius 45 °

  • Item # 2MLR1
  • Mfr. Model # 40TRK
  • UNSPSC # 23153308
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Retention Knob
  • Taper Size 40
  • Thread Size 5/8"-11
  • Angle Radius 45 Degrees
  • Knob Outside Dia. 0.7400 in
  • Standards ANSI
  • Coolant Hole Dia. 0.2810 in
  • Flange to Angle Length 0.4400 in
  • Flange to Knob Length 0.440 in
  • Neck Dia. 0.4900 in
  • Overall Length 1.6800 in
Back to Top