Navigation Menu New

Access My Account, Order History, Lists and more here.

2MLN4 3003TRK UNSPSC # 23153308

Tap image to zoom.

Roll over image to zoom.

Retention Knob, Taper Size BT30, Thread Size M12, Angle Radius 45 °

  • Item # 2MLN4
  • Mfr. Model # 3003TRK
  • UNSPSC # 23153308
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Retention Knob
  • Taper Size BT30
  • Thread Size M12
  • Angle Radius 45 Degrees
  • Knob Outside Dia. 0.4300 in
  • Coolant Fed Non-Coolant Through
  • Features Case Hardened to Ensure Long Service Life
  • Material - Machining High Speed Steel
  • Resistance Properties Shock Resistant
  • Standards MAS
  • Thread Pitch 1.75mm
  • Flange to Angle Length 0.7100 in
  • Flange to Knob Length 0.710 in
  • Neck Dia. 0.2730 in
  • Overall Length 1.7000 in
Back to Top