Navigation Menu New

Access My Account, Order History, Lists and more here.

2WUA7 C40-32ERF300 UNSPSC # 27112808

Tap image to zoom.

Roll over image to zoom.

Collet Chuck, Taper Size CV40, Projection 3 in, ER32

  • Item # 2WUA7
  • Mfr. Model # C40-32ERF300
  • UNSPSC # 27112808
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Collet Chuck
  • Taper Size CV40
  • Projection 3 in
  • Bore Depth 4 in
  • Collet Series ER32
  • ANSI Code C40-32ER312
  • Features Durable Service Life;Hardened to 52 to 56 HRC to Avoid Damaging Collet Chuck Threads
  • Nose Dia. 1.9700 in
  • Nut Dia. 1.970 in
Back to Top