Navigation Menu New

Access My Account, Order History, Lists and more here.

32UU20 ER32-0375 UNSPSC # 27112808

Tap image to zoom.

Roll over image to zoom.

Collet, ER32, Round, Overall Length 1.5740 in, DIN 6499-B

  • Item # 32UU20
  • Mfr. Model # ER32-0375
  • UNSPSC # 27112808
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Collet Series ER32
  • Collet Type ER
  • Face Shape Round
  • Measurement System Fractional Inch
  • Overall Length 1.5740 in
  • Head Dia. 1.3000 in
  • Standards DIN 6499-B
  • For Use With Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
  • Item Collet
  • Max. Body Dia. 3/8 in
  • Min. Size 0.3590 in
  • Number of Slots 8
Back to Top