Navigation Menu New

Access My Account, Order History, Lists and more here.

32UU02 DA200-0312 UNSPSC # 27112808

Tap image to zoom.

Roll over image to zoom.

Collet, DA200, Round, Overall Length 1-3/16 in

  • Item # 32UU02
  • Mfr. Model # DA200-0312
  • UNSPSC # 27112808
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Collet Series DA200
  • Collet Type DA Double Angle
  • Face Shape Round
  • Measurement System Fractional Inch
  • Overall Length 1-3/16 in
  • Head Dia. 0.5390 in
  • Item Collet
  • Max. Body Dia. 5/16 in
  • Min. Size 19/64 in
  • Number of Slots 4
Back to Top