Skip Content

DG
PARKER

Zinc Plated Steel ORFS x ORFS x ORFS Union Tee, 1/4" Tube Size

  • Item # 1DCB1
  • My Part #
  • Mfr. Model # 4 JLO-S
  • Catalog Page # N/A
  • UNSPSC # 40142606
Union Tee,Zinc Stl,ORFSxORFSxORFS,1/4In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Union Tee
  • Tube Fitting Material Zinc Plated Steel
  • Fitting Connection Type ORFS x ORFS x ORFS
  • Tube Size 1/4"
  • Max. Pressure 9200 psi
  • Temp. Range -30 to 250 Degrees F
  • Standards SAE J1453
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products