Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PARKER

Walk Behind Blower, Gas, 2692 CFM,

  • Item# 13V373
  • Mfr. Model# 94710500
  • Catalog Page# N/A
  • UNSPSC# 27112701
Walk Behind Blower,Gas,2692 CFM, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Walk Behind Blower
  • Fuel Type Gas
  • Max. Air Flow 2692 cfm
  • HP 14
  • Engine Displacement 404cc
  • Engine Subaru
  • Speed Control None
  • Fuel Tank Capacity 1.85 gal., 7.003L
  • Number of Wheels 3
  • Compliance EPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms