Skip Content

 
PARKER

Union Tee

Union Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Tees 
  • Item Union Tee 
  • Basic Material Metal 
  • Body Material Brass 
Connection Type
Please Select
Barb Size
Please Select
Tube Inside Dia.
Please Select
Tube Outside Dia.
Please Select

Your Filters:

Clear All
SG_Brand
  • PARKER 
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Barb Size
Tube Inside Dia.
Tube Outside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
224-4-4-5/32
Barbed
0.170" x 0.170" x 0.096"
1/4" x 1/4" x 5/32"

$5.00 / each

Enter location to check availability
Catalog Page #  3549 

Price $5.00 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed
  • Barb Size 0.170" x 0.170" x 0.096"
  • Tube Outside Dia. 1/4" x 1/4" x 5/32"
224-6-6-5/32
Barbed
0.250" x 0.250" x 0.096"
3/8" x 3/8" x 5/32"

$4.86 / each

Enter location to check availability
Catalog Page #  3549 

Price $4.86 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed
  • Barb Size 0.250" x 0.250" x 0.096"
  • Tube Outside Dia. 3/8" x 3/8" x 5/32"
224-6-6-4
Barbed
0.250" x 0.250" x 0.170"
3/8" x 3/8" x 1/4"

$3.10 / each

Enter location to check availability
Catalog Page #  3549 

Price $3.10 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed
  • Barb Size 0.250" x 0.250" x 0.170"
  • Tube Outside Dia. 3/8" x 3/8" x 1/4"
224-8-8-4
Barbed
0.375" x 0.375" x 0.170"
1/2" x 1/2" x 1/4"

$5.98 / each

Enter location to check availability
Catalog Page #  3549 

Price $5.98 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed
  • Barb Size 0.375" x 0.375" x 0.170"
  • Tube Outside Dia. 1/2" x 1/2" x 1/4"
224-8-8-6
Barbed
0.375" x 0.375" x 0.250"
1/2" x 1/2" x 3/8"

$6.70 / each

Enter location to check availability
Catalog Page #  3549 

Price $6.70 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed
  • Barb Size 0.375" x 0.375" x 0.250"
  • Tube Outside Dia. 1/2" x 1/2" x 3/8"
224-5/32
Barbed x Barbed x Barbed
0.096" x 0.096"
5/32" x 5/32"

$4.51 / each

Enter location to check availability
Catalog Page #  3549 

Price $4.51 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x Barbed x Barbed
  • Barb Size 0.096" x 0.096"
  • Tube Outside Dia. 5/32" x 5/32"
224-4
Barbed x Barbed x Barbed
0.170" x 0.170" x 0.170"
1/4" x 1/4" x 1/4"

$3.13 / each

Enter location to check availability
Catalog Page #  3549 

Price $3.13 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x Barbed x Barbed
  • Barb Size 0.170" x 0.170" x 0.170"
  • Tube Outside Dia. 1/4" x 1/4" x 1/4"
224-6
Barbed x Barbed x Barbed
0.250" x 0.250" x 0.250"
1/4"
3/8"

$4.97 / each

Enter location to check availability
Catalog Page #  3549 

Price $4.97 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x Barbed x Barbed
  • Barb Size 0.250" x 0.250" x 0.250"
  • Tube Inside Dia. 1/4"
  • Tube Outside Dia. 3/8"
224-8
Barbed x Barbed x Barbed
0.375" x 0.375" x 0.375"
1/2" x 1/2" x 1/2"

$5.75 / each

Enter location to check availability
Catalog Page #  3549 

Price $5.75 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Metal
  • Body Material Brass
  • Connection Type Barbed x Barbed x Barbed
  • Barb Size 0.375" x 0.375" x 0.375"
  • Tube Outside Dia. 1/2" x 1/2" x 1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More