Navigation Menu New

Access My Account, Order History, Lists and more here.

11G344 264NTA-6 UNSPSC # 40142605

Union Tee, 3/8 In

  • Item # 11G344
  • Mfr. Model # 264NTA-6
  • UNSPSC # 40142605
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Union Tee, 3/8 In

  • Item # 11G344
  • Mfr. Model # 264NTA-6
  • UNSPSC # 40142605
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Union Tee
  • Type Compression
  • Length 2.48 in
  • Tube Size 3/8 in
  • Thread Size 17/32"-24
  • Pressure (PSI) 150
  • Connection Tube x Tube x Tube
  • Temp. Range -40 Degrees to 200 Degrees F
  • Material Brass
  • Standards DOTFMVSS 571.106, SAE J1131, SAE J246

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top