Navigation Menu New

Access My Account, Order History, Lists and more here.

11K702 165PTC-10 UNSPSC # 40142604

Union Elbow, 5/8 In

  • Item # 11K702
  • Mfr. Model # 165PTC-10
  • UNSPSC # 40142604
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Union Elbow, 5/8 In

  • Item # 11K702
  • Mfr. Model # 165PTC-10
  • UNSPSC # 40142604
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Union Elbow
  • Type Push to Connect
  • Length 1.57 in
  • Tube Size 5/8 in
  • Pressure (PSI) 250
  • Connection Tube x Tube
  • Temp. Range -40 Degrees to 200 Degrees F
  • Material Brass
  • Gasket Material Buna N
  • Standards DOT FMVSS 571.106, SAEJ2494

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top