ST
PARKER

Union, 1/8" Tube Size, Metal, PK 25

  • Item # 6LH24
  • My Part #
  • Mfr. Model # 62CA-2
  • Catalog Page # 2856
  • UNSPSC # 40142606
Union, 1/8" Tube Size, Metal, PK 25 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Tube Fittings~Compression Tube Fittings

$64.00 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This Parker® Compress-Align® union aligns to seal even out-of-round tubing, so tubing does not require flaring, solder, or other preparation. Preassembled brass fittings have captive sleeves. Bodies are interchangeable with standard compression fitting bodies. For low- and medium-pressure tubing connections to copper, brass, aluminum, and thermoplastic tubing.

View More

Technical Specs

  • Item Union
  • Tube Fitting Material Brass
  • Fitting Connection Type Compression
  • Tube Size 1/8"
  • Max. Pressure 2800 psi
  • Temp. Range -65 Degrees to 250 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Related Products