Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PARKER

6 ft. Sanitary 304 Stainless Steel Tubing, 1-1/2" Outside Dia., 1.37" Inside Dia.

  • Item# 2FGE8
  • Mfr. Model# A270-1.5-304-7-6
  • Catalog Page# N/A
  • UNSPSC# 31231319
6 ft. Sanitary 304 Stainless Steel Tubing, 1-1/2" Outside Dia., 1.37" Inside Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stainless Steel Tubing

Technical Specs

  • Item Tubing
  • Type Sanitary
  • Inside Dia. 1.37"
  • Outside Dia. 1-1/2"
  • Length 6 ft.
  • Wall Thickness 0.065"
  • Outside Dia. Tolerance +/- 0.008
  • Material 304 Stainless Steel
  • Max. Pressure (PSI) 1000 psi @ 72 Degrees F
  • Temp. Range -200 to 1200 Degrees F
  • Standards Meets ASTM A269 And A270
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms