Navigation Menu New

Access My Account, Order History, Lists and more here.

2HVG7 SA1064A UNSPSC # 31162906

Tube Clamp Kit, Stacked Assembly, Steel and Polypropylene

  • Item # 2HVG7
  • Mfr. Model # SA1064A
  • UNSPSC # 31162906
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Tube Clamp Kit, Stacked Assembly, Steel and Polypropylene

  • Item # 2HVG7
  • Mfr. Model # SA1064A
  • UNSPSC # 31162906
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Tube Clamp Kit
  • Type Stacked Assembly
  • Tube Size 1/4 in
  • Material Steel and Polypropylene
  • Temp. Range (F) -22 To 194
  • Length 1.41 in
  • Width 1.45 in
  • Height 1.56 in
  • Includes Clamp Set, Locking Plate, Two Stacking Bolts
Back to Top