Navigation Menu New

Access My Account, Order History, Lists and more here.

2HVF9 WP1095A UNSPSC # 31162906

Tube Clamp Kit, Weld Plate, Steel and Polypropylene

  • Item # 2HVF9
  • Mfr. Model # WP1095A
  • UNSPSC # 31162906
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Tube Clamp Kit, Weld Plate, Steel and Polypropylene

  • Item # 2HVF9
  • Mfr. Model # WP1095A
  • UNSPSC # 31162906
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Tube Clamp Kit
  • Type Weld Plate
  • Tube Size 3/8 in
  • Material Steel and Polypropylene
  • Temp. Range (F) -22 To 194
  • Length 1.41 in
  • Width 1.45 in
  • Height 1.56 in
  • Includes And Two Hex Head Bolts, Clamp Set, Cover Plate, Weld Plate
Back to Top