Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PARKER

36" Tow Lawn Sweeper, 17 cu. ft., Reinforced Vinyl, Height Adjustment 1/4 to 1-1/2"

  • Item# 13V370
  • Mfr. Model# 89580300
  • Catalog Page# N/A
  • UNSPSC# 47121607
36" Tow Lawn Sweeper, 17 cu. ft., Reinforced Vinyl, Height Adjustment 1/4 to 1-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lawn Sweepers

Technical Specs

  • Item Tow Lawn Sweeper
  • Working Width 36"
  • Hopper Capacity 17 cu. ft.
  • Height Adjustment 1/4 to 1-1/2"
  • Hopper Material Reinforced Vinyl
  • Bottom Panel Mesh
  • Overall Width 46"
  • Overall Depth 62"
  • Overall Height 32"
  • Frame Material Tubular Steel
  • Housing Material Steel
  • Hitch Type Ball Bearing On Brush Axle
  • Dump Mechanism Mechanical
  • Number of Brushes 8
  • Brush Dia. 9-1/4"
  • Brush to Wheel Ratio 5:1
  • Wheels Heavy Duty Rear Casters
  • Wheel Dia. 10-1/2"
  • Wheel Width 2-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms