Skip Content

NC
PARKER

Themostatic Ex Valve,1/3 to 1/2 Ton

  • Item # 1H767
  • My Part #
  • Mfr. Model # CAAVX35
  • Catalog Page # 3019
  • UNSPSC # 40141612
Themostatic Ex Valve,1/3 to 1/2 Ton close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $139.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PARKER thermostatic expansion valve is designed for use with refrigeration and air conditioning applications. Capacity is at ARI standard 750-70; at 10°F liquid subcooling. Refrigerant: R-22.

Note: Not for use with ammonia.

View More

Technical Specs

  • Item Thermostatic Expansion Valve
  • Type Adjustable
  • Refrigerant R-22
  • Nominal Capacity (Tons) 1/3 to 1/2
  • Equalizer Type Internal
  • Connection SAE Flare Angle
  • Connector Inlet (In.) 1/4
  • Connector Outlet (In.) 1/2
  • Parker Model Number CAAVX35
  • Evaporator Temp. Range (F) -40 to 10
  • Capillary Length (In.) 60
  • Reducing Flare Nut Size (In.) 3/8 x 1/4
  • Liquid Subcooling Temp. (F) 10
  • Control Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems
  • Balanced Port Design YES
  • ARI Standard 750-70
  • Superheat Externally Adjustable
  • Includes Sensing Bulb Mounting Clamp
  • Not For Use With Ammonia
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.