WV
PARKER

Suction Line Filter Drier, ODF 5/8 In

  • Item # 1ZRH6
  • My Part #
  • Mfr. Model # SLD165-V
  • Catalog Page # 3015
  • UNSPSC # 40161516
Suction Line Filter Drier, ODF 5/8 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $32.32 / each

Web Price $49.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.28 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PARKER steel shell suction line filter dryer is designed for system cleanup. Compact design incorporates large outside diameter shell for shorter lay-in length, and a larger core for a greater filtration area for maximum operating efficiency. Core material effectively removes and holds contaminants with a minim of pressure drop. Use with all CFC, HCFC, and HFC refrigerants. Powder-coated shell withstands 500-hr. salt spray test.

View More

Technical Specs

  • Item Steel Shell Suction Line Filter Dryer
  • Type Sahara With Single Access Valve
  • For Use With All CFC, HCFC and HFC Refrigerants
  • R-22 Capacity (Tons) 3
  • R-410A Capacity 3-1/2 tons
  • Connection Size (In.) 5/8
  • Connection Solder
  • Cut Out Length (In.) 5.50
  • Overall Length (In.) 6.50
  • Description Contractor Grade
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.