Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PARKER

String Wound Filter Cartridge, 10 Microns, Cotton Filter Media, 8 gpm Flow Rate

  • Item# 4NVN6
  • Mfr. Model# 19R9-4-45G
  • Catalog Page# 2761
  • UNSPSC# 40161502
String Wound Filter Cartridge, 10 Microns, Cotton Filter Media, 8 gpm Flow Rate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Filter Cartridges

Product Details

Large-Diameter String-Wound Filter Cartridges

• 4-1/2" O.D., 1" I.D. Pkg. of 6
Compatible with potable liquids, water, dilute acids and alkalies, petroleum oils, and organic solvents.

View More

Technical Specs

  • Item String Wound Filter Cartridge
  • Microns 10
  • Filter Media Cotton
  • Height 9-7/8"
  • Outside Dia. 4-1/2"
  • Flow Rate 8 gpm
  • Max. Temp. 250 Degrees F
  • Max. Pressure 35 psi
  • Reduces Particulates
  • Application For Use with a Variety of Organic Solvents
  • Inside Dia. 1"
  • For Use With Large Diameter Plastic Housings
  • Standards FDA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms