Skip Content

NC
PARKER

100 Micron Rating Filter Cartridge, 2-7/16" Diameter, 10" Height, 5.00 gpm

  • Item # 4NUY1
  • My Part #
  • Mfr. Model # K5R10G
  • Catalog Page # 2700
  • UNSPSC # 40161502
String Wnd Cartridge,5 gpm,100 Mic,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $88.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

String-Wound Filter Cartridges

• 2-7/16" O.D., 1" I.D. Pkg. of 6
Single-piece construction eliminates spacers and bypassing. Fulflo® Honeycomb depth cartridges trap the solid particles on and within the depth of the entire cartridge. Fit all similar competitive housings. Can be used in many fluid applications including oxidizing agents, concentrated alkalies, potable liquids, dilute acids, and alkalies. Also suitable for use with mineral acids, organic acids, solvents, petroleum oils, photo solutions, amines, and water.

View More

Technical Specs

  • Item Filter Cartridge
  • Filter Cartridges Sub-Category String and Blanket Wound Cartridges
  • Micron Rating 100
  • Height 10"
  • Filter Diameter 2-7/16"
  • Filter Cartridge Media Glass Fiber
  • Filter Flow Rate 5.00 gpm
  • Max. Temp. 750 Degrees F
  • Filter Reduces Particulates
  • Max. Pressure 35 psi
  • Application Typically Used in Petrochemical, Plating, Printing, Printed Circuit, Well Service, Pharmaceutical, Photographic, Oil, Gas, Process Water and Laboratory
  • Inside Dia. 1"
  • For Use With 10" Housings
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.