Skip Content

DG
PARKER

Straight Thread Elbow, 1" Tube Size

  • Item # 1XCT9
  • My Part #
  • Mfr. Model # 16-12 V5OLO-S
  • Catalog Page # N/A
  • UNSPSC # 40142604
Elbow, 45 Degree,Tube Sz 1 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Straight Thread Elbow
  • Tube Size 1"
  • Temp. Range -30 to 250 Degrees F
  • Standards SAE J1453
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Related Products