WG
PARKER

Straight Thread Connector, 3/4" Tube Size, Metal

  • Item # 1XCH5
  • My Part #
  • Mfr. Model # 12 F5OLO-S
  • Catalog Page # N/A
  • UNSPSC # 40142613
Straight Thread Connector, 3/4" Tube Size, Metal close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Straight Thread Connector
  • Tube Fitting Material Zinc Plated Steel
  • Fitting Connection Type SAE-ORB x ORFS
  • Tube Size 3/4"
  • Max. Pressure 6000 psi
  • Temp. Range -30 to 250 Degrees F
  • Standards SAE J1453
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products