ST
PARKER

Steel Nut, Flare x MNPS Connection Type, 3/16" Tube Size, 10PK

  • Item # 6JLJ5
  • My Part #
  • Mfr. Model # 41IFS-3
  • Catalog Page # N/A
  • UNSPSC # 40141720
Steel Nut, Flare x MNPS Connection Type, 3/16" Tube Size, 10PK close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Tube Fittings~Flared Tube Fittings


$5.40 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.13 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Brass Inverted Flare Fittings

• Temp. range: -65° to 250°F Tube x straight thread connection Pkg. qty.: 10
Economical fittings resist mechanical pull out and are for use with aluminum, brass, copper, and welded steel tubing that can be flared. For use in gas or liquid applications and can be assembled and disassembled repeatedly.
Meet SAE J512 standards. UL Listed for use with flammable liquids.

View More

Technical Specs

  • Item Steel Nut
  • Tube Fitting Material Zinc Chromate Steel
  • Tube Size 3/16"
  • Flare Type Inverted
  • Flare Thread Size 3/8-24
  • Max. Pressure 1900 psi
  • Temp. Range -65 Degrees to 250 Degrees F
  • Hex Size 3/8"
  • Standards SAE J512
  • Compliance SAE J512
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms