Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PARKER

Speed Reducer, Planetary, 56C, 15:1

  • Item# 6JKE2
  • Mfr. Model# PGH180-015-068
  • Catalog Page# N/A
  • UNSPSC# 26111503
Speed Reducer,Planetary,56C,15:1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Speed Reducers

Technical Specs

  • Item Speed Reducer
  • Speed Reducer Type Planetary
  • Shaft Orientation Parallel
  • Input RPM 1725
  • Nominal Output RPM 115
  • Bore Dia. 5/8"
  • Frame 56C
  • Overhung Load 2000 lb.
  • Nominal Ratio 15:1
  • Max. Input HP 7.25
  • Max. Output Torque 3950 in.-lb.
  • Output Torque @ 1/40 HP 14 in.-lb.
  • Output Torque @ 1/20 HP 27 in.-lb.
  • Output Torque @ 1/12 HP 46 in.-lb.
  • Output Torque @ 1/10 HP 55 in.-lb.
  • Output Torque @ 1/8 HP 69 in.-lb.
  • Output Torque @ 1/6 HP 91 in.-lb.
  • Output Torque @ 1/4 HP 137 in.-lb.
  • Output Torque @ 1/3 HP 183 in.-lb.
  • Output Torque @ 1/2 HP 274 in.-lb.
  • Output Torque @ 3/4 HP 411 in.-lb.
  • Output Torque @ 1 HP 548 in.-lb.
  • Output Torque @ 1.5 HP 822 in.-lb.
  • Output Torque @ 2 HP 1096 in.-lb.
  • Output Torque @ 3 HP 1644 in.-lb.
  • Output Torque @ 4 HP 2192 in.-lb.
  • Output Torque @ 5 HP 2740 in.-lb.
  • Rotation Reversible
  • Mounting Any Position
  • Lubrication Grease
  • Bearings Deep-Groove Ball
  • Gear Type Helical
  • Gear Material Steel
  • Housing Material Aluminum
  • Finish Black Anodize
  • Single/Double Output/Universal Single Output
  • Output Shaft Dia. 1-31/32"
  • Overall Length 11.24"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms