Skip Content

DV
PARKER

Solenoid Valve,1/2 ODF,Without Coil

  • Item # 5BA94
  • My Part #
  • Mfr. Model # R20E84
  • Catalog Page # N/A
  • UNSPSC # 40141605
Solenoid Valve,1/2 ODF,Without Coil close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Refrigeration Solenoid Valves and Coils
Distinctive ribbed coil design is favored for supermarket refrigeration and air conditioning systems. Valves and coils sold separately.

View More

Technical Specs

  • Item Refrigeration Solenoid Valve
  • Type Two Way Normally Closed
  • Connection Type/Size (In.) Sweat 1/2
  • Connection ODF
  • Port (In.) 1/4
  • R-134A Liquid Line Tons @ 5 PSI 4.29
  • R-134A Suction Line Tons @ 40 Deg. (F) 0.45
  • R-410A Liquid Line Tons @ 5 PSI 6.61
  • R-410A Suction Line Tons @ 40 Deg. (F) 0.73
  • Safe Working Pressure (PSI) 650
  • Body Type Forged Brass
  • Gasket Material Rulon
  • Agency Compliance UL CSA CE
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products