Navigation Menu New

Access My Account, Order History, Lists and more here.

11G351 60NTA-3 UNSPSC # 40141720

Sleeve, 3/16 In

  • Item # 11G351
  • Mfr. Model # 60NTA-3
  • UNSPSC # 40141720
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Sleeve, 3/16 In

  • Item # 11G351
  • Mfr. Model # 60NTA-3
  • UNSPSC # 40141720
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Sleeve
  • Type Compression
  • Length 0.23 in
  • Tube Size 3/16 in
  • Pressure (PSI) 150
  • Connection Tube
  • Temp. Range -40 Degrees to 200 Degrees F
  • Material Brass
  • Standards DOTFMVSS 571.106, SAE J1131, SAE J246

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top